Zoro Homepage
This item is Discontinued.
Bbf Hybrid 2 Drawer Lateral File Cabinet with Shelves in Platinum Gray HYB018PGSU

Hybrid 2 Drawer Lateral File Cabinet with Shelves in Platinum Gray (Discontinued)

  • Mfr # HYB018PGSU
  • Zoro # G703465530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYB018PGSU
Zoro #
G703465530
UPC #
42976187408
Country of Origin
United States

Dimensions

Depth
23.35
Height
72.199
Width
35.669

Details

Finish
Platinum Gray/Platinum Gray
Color
Platinum Gray/Platinum Gray
Weight
180.5

Description

The Bush Business Furniture Hybrid 2 Drawer Lateral File Cabinet with Shelves offers a stylish, long-lasting storage solution for the modern professional. Keep all your letter, legal and A4-size documents organized inside two drawers that open on full-extension ball bearing slides for an effortless reach to contents. A single lock secures both drawers to protect files with sensitive information and safeguard any personal items you don't want left out in the open. Each drawer can hold up to 75 pounds of materials. The open shelves are perfect for storing books or giving your office a personal touch with plants, pictures and decorations. The bookshelf file cabinet's stable design and included wall attachment hardware make it a safe choice for use in virtually any home or professional office environment. Find the perfect look for your space with five contemporary finish options: Black Walnut, Modern Hickory, Platinum Gray, Storm Gray and White. This bookcase with drawers has been meticulously tested to meet or exceed ANSI/BIFMA quality standards for safety, durability and performance. See the full Hybrid Collection for coordinating items to enhance your workspace as needed, including Computer Desks, Bookcases and Storage Cabinets (coordinating items sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.