Zoro Homepage
This item is Discontinued.
Bbf Hybrid 3 Drawer Mobile File Cabinet in Black Walnut - Assembled HYF216BWSU-Z

Hybrid 3 Drawer Mobile File Cabinet in Black Walnut - Assembled (Discontinued)

  • Mfr # HYF216BWSU-Z
  • Zoro # G603465449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYF216BWSU-Z
Zoro #
G603465449
UPC #
42976152871
Country of Origin
United States

Dimensions

Height
27.79
Depth
20.2
Width
15.71

Details

Finish
Black Walnut
Color
Black Walnut
Weight
59.85

Description

The Bush Business Furniture Hybrid 3 Drawer Mobile File Cabinet offers a stylish, long-lasting storage solution for the modern professional. Enjoy a neat and organized workspace with a filing cabinet that conveniently rolls wherever you need access to important documents and supplies. The file drawer opens on smooth full-extension ball bearing slides for an effortless reach to letter, legal and A4-size paperwork while a pair of box drawers organize writing utensils, notepads and more. The two bottom drawers can be secured by a single lock to protect sensitive files or personal items. The rolling file cabinet's compact design allows it to fit underneath a standard size office desk for a space-saving configuration. Find the perfect look for your space with five contemporary finish options: Black Walnut, Modern Hickory, Platinum Gray, Storm Gray and White. This 3 drawer file cabinet with wheels has been meticulously tested to meet or exceed ANSI/BIFMA quality standards for safety, durability and performance. See the full Hybrid Collection for coordinating items to enhance your workspace as needed, including Computer Desks, Bookcases and Storage Cabinets (coordinating items sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.