Zoro Homepage
This item is Discontinued.
Bbf Hybrid 72W x 30D Computer Table Desk with Storage and Mobile File Cabinet in Black Walnut HYB014BWSU

Hybrid 72W x 30D Computer Table Desk with Storage and Mobile File Cabinet in Black Walnut (Discontinued)

  • Mfr # HYB014BWSU
  • Zoro # G703465615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYB014BWSU
Zoro #
G703465615
UPC #
42976187286
Country of Origin
United States

Dimensions

Height
29.909
Width
71.019
Depth
29.37

Details

Finish
Black Walnut/Black Walnut
Color
Black Walnut/Black Walnut
Weight
248.9

Description

The Bush Business Furniture Hybrid 72W x 30D Computer Table Desk with Storage and Mobile File Cabinet blends a durable work surface with sturdy metal legs to offer a stylish, long-lasting solution for the modern professional. Tackle your next project or assignment with a computer, books and more on a desktop that supports up to 200 pounds. Three built-in wire management grommets keep cords and cables in order, so your work area remains free from unnecessary clutter. The Computer Desk's open leg design and finished privacy panel allow it to look great facing any direction in a home or professional office. The filing cabinet's bottom drawer accepts letter, legal and A4-size paperwork while a pair of box drawers organize supplies. The two bottom drawers can be locked to protect sensitive files and personal items. The storage credenza's open and closed compartments each include one fixed and one adjustable shelf to accommodate everything from reference materials to plants, pictures and decorations. Each shelf supports up to 50 pounds, so storing larger items is no problem. Find the perfect look for your space with five finish options: Black Walnut, Modern Hickory, Platinum Gray, Storm Gray and White. This modern desk with drawers and shelves has been meticulously tested to meet or exceed ANSI/BIFMA quality standards for safety, durability and performance. Bush Business Furniture Hybrid 72W x 30D Computer Table Desk with Storage and Mobile File Cabinet in Black Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.