Zoro Homepage
This item is Discontinued.
Bbf Modelo High Back Leather Executive Office Chair in Antique White CH1701AWL-03

Modelo High Back Leather Executive Office Chair in Antique White (Discontinued)

  • Mfr # CH1701AWL-03
  • Zoro # G703466414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1701AWL-03
Zoro #
G703466414
UPC #
42976142377
Country of Origin
China

Details

Style
High Back Executive Chair

Description

With an elegant design and a variety of color options to choose from, the Bush Business Furniture Modelo High Back Leather Executive Office Chair is the perfect seating solution to reflect your personal style. The cushioned bonded leather upholstery provides top-notch comfort with a sophisticated appearance that works well in any home or professional environment. The high back design limits strain on the upper back, shoulders and neck to reduce fatigue and improve productivity during a long workday. Armrests are ergonomically contoured and include soft padded upholstery for maximum comfort while typing, writing or crafting. This desk chair features a tilt mechanism that can be customized by turning a knob underneath the seat to increase or decrease the amount of tension felt while reclining. A convenient lever instantly adjusts the seat's height to individual preference and can be used to lock the tilt function so the chair remains fixed in an upright position. Five dual-wheeled casters allow the chair to roll freely throughout your workspace while 360 degree swivel control gives full range of motion. In addition to offering a stylish complement to the bonded leather, the chrome steel base and arms provide long-lasting durability with a weight capacity of 275 pounds. The commercial-grade High Back Leather Executive Office Chair is tested to meet ANSI/BIFMA quality standards for safety and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.