Move 40 Series 48W x 24D Electric Height Adjustable Standing Desk in Sand Oak (Discontinued)
- Mfr # M4S4824SOSK
- Zoro # G603465500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4S4824SOSK
Zoro #
G603465500
UPC #
42976180461
Country of Origin
United States
Dimensions
Width
47.5984
Height
28.1653
Depth
23.3464
Details
Finish
Sand Oak/Cool Gray Metallic
Color
Sand Oak/Cool Gray Metallic
Description
Bush Business Furniture's Move 40 Electric Height Adjustable Standing Desk is a perfect way to build an ergonomic workspace without the high-end price tag. Give your body and mind a break from sedentary work and enjoy a healthier, more productive office with the push of a button. Three stage units lift the 48W x 30D desktop anywhere from 28 to 48 inches from the floor at a speed of 1.25 inches per second so you can change positions without missing a beat. The Adjustable Desk also features an Anti-Collision Sensor that stops movement up or down if an object is detected. Built to endure the rigors of a busy professional environment, the durable thermally fused laminate work surface is resistant to scratches and stains while a welded 16 gauge steel base allows the desktop to support up to 176 pounds. The 10-foot power cord plugs into a standard electrical outlet so the Sit-Stand Desk can be used in virtually any setting, from an open floor plan to a private office. Choose from several attractive finish options for a traditional or contemporary look to suit any workspace. This Ergonomic Office Desk is tested to meet ANSI/BIFMA standards for safety and performance. Move 40 Series by Bush Business Furniture 48W x 24D Electric Height Adjustable Standing Desk in Sand Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.