Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bbf Move 40 Series 60W x 30D Electric Height Adjustable Standing Desk in Modern Hickory M4S6030MHSK

Move 40 Series 60W x 30D Electric Height Adjustable Standing Desk in Modern Hickory (Discontinued)

  • Mfr # M4S6030MHSK
  • Zoro # G803465638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4S6030MHSK
Zoro #
G803465638
UPC #
42976180522
Country of Origin
United States

Dimensions

Width
59.4488
Height
28.1653
Depth
29.37

Details

Finish
Modern Hickory/Cool Gray Metallic
Color
Modern Hickory/Cool Gray Metallic

Description

Bush Business Furniture's Move 40 Electric Height Adjustable Standing Desk is a perfect way to build an ergonomic workspace without the high-end price tag. Give your body and mind a break from sedentary work and enjoy a healthier, more productive office with the push of a button. Three stage units lift the 48W x 30D desktop anywhere from 28 to 48 inches from the floor at a speed of 1.25 inches per second so you can change positions without missing a beat. The Adjustable Desk also features an Anti-Collision Sensor that stops movement up or down if an object is detected. Built to endure the rigors of a busy professional environment, the durable thermally fused laminate work surface is resistant to scratches and stains while a welded 16 gauge steel base allows the desktop to support up to 176 pounds. The 10-foot power cord plugs into a standard electrical outlet so the Sit-Stand Desk can be used in virtually any setting, from an open floor plan to a private office. Choose from several attractive finish options for a traditional or contemporary look to suit any workspace. This Ergonomic Office Desk is tested to meet ANSI/BIFMA standards for safety and performance. Move 40 Series by Bush Business Furniture 60W x 30D Electric Height Adjustable Standing Desk in Modern Hickory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.