This item is Discontinued.

Bbf Move 6 Series 60W x 30D Electric Height Adjustable Standing Desk in Black Walnut with Black Base M6S6030BWBK

Move 6 Series 60W x 30D Electric Height Adjustable Standing Desk in Black Walnut with Black Base (Discontinued)

  • Mfr # M6S6030BWBK
  • Zoro # G803466277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6S6030BWBK
Zoro #
G803466277
UPC #
42976180744
Country of Origin
United States

Dimensions

Depth
29.37
Height
47.6929
Width
59.4488

Details

Finish
Black Walnut/Black Powder Coat
Color
Black Walnut/Black Powder Coat
Weight
117.8

Description

Have a healthy and productive day at the office with the Move 60 Series by Bush Business Furniture 60W x 30D Electric Height Adjustable Standing Desk. Those who use sit to stand desks report improved attitudes, energy and comfort while getting more done, and the Move 60 Series provides an affordable solution. Sit and stand throughout your day without missing a beat in your home office or at work. The electric adjustable desk includes a 10 foot power cord and smoothly lifts from a low of 27 inches to a high of 46.7 at the push of a button. Store your favorite heights with four programmable presets so you can use them as often as you like. The ergonomic desk withstands years of everyday use. A durable thermally fused laminate finish resists scratches and stains, while the sturdy steel base creates a weight capacity of up to 200 pounds. This sit to stand desk will have no problem holding all of your work materials. The Electric Height Adjustable Standing Desk meets ANSI/BIFMA quality test standards for safety and performance. A variety of finishes and sizes fit home offices, large multi-person workspaces or anywhere in between. Find the right height for you with Move 60. Move 6 Series by Bush Business Furniture 60W x 30D Electric Height Adjustable Standing Desk in Black Walnut with Black Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.