
Move 60 Series 72W x 30D Electric Adjstble HT Standing Desk, Black Walnut w/Cool Gray Metallic Base (Discontinued)
- Mfr # M6S7230BWSK
- Zoro # G003466251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6S7230BWSK
Zoro #
G003466251
UPC #
42976180768
Country of Origin
United States
Dimensions
Depth
29.37
Height
47.6929
Width
71.0236
Details
Finish
Black Walnut/Cool Gray Metallic
Color
Black Walnut/Cool Gray Metallic
Weight
127.3
Description
Have a healthy and productive day at the office with the Move 60 Series by Bush Business Furniture 72W x 30D Electric Height Adjustable Standing Desk. Those who use sit to stand desks report improved attitudes, energy and comfort while getting more done, and the Move 60 Series provides an affordable solution. Sit and stand throughout your day without missing a beat in your home office or at work. The electric adjustable desk includes a 10 foot power cord and smoothly lifts from a low of 27 inches to a high of 46.7 at the push of a button. Store your favorite heights with four programmable presets so you can use them as often as you like. The ergonomic desk withstands years of everyday use. A durable thermally fused laminate finish resists scratches and stains, while the sturdy steel base creates a weight capacity of up to 200 pounds. This sit to stand desk will have no problem holding all of your work materials. The Electric Height Adjustable Standing Desk meets ANSI/BIFMA quality test standards for safety and performance. A variety of finishes and sizes fit home offices, large multi-person workspaces or anywhere in between. Find the right height for you with Move 60. Move 60 Series by Bush Business Furniture 72W x 30D Electric Height Adjustable Standing Desk in Black Walnut with Cool Gray Metallic Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.