Zoro Homepage
This item is Discontinued.
Bbf Studio C 2 Drawer Lateral File Cabinet in Modern Hickory SCF136MHSU

Studio C 2 Drawer Lateral File Cabinet in Modern Hickory (Discontinued)

  • Mfr # SCF136MHSU
  • Zoro # G903465606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF136MHSU
Zoro #
G903465606
UPC #
42976153793
Country of Origin
United States

Dimensions

Width
35.6692
Depth
23.3464
Height
29.8425

Details

Finish
Modern Hickory/Modern Hickory
Color
Modern Hickory/Modern Hickory
Weight
126.35

Description

Keep your paperwork under control with the stylish and convenient Bush Business Furniture Studio C 2 Drawer Lateral File Cabinet. Featuring two spacious drawers, the filing cabinet ships fully assembled so you'll be organizing your letter, legal and A4-size documents in no time. Drawers glide on smooth, full-extension ball bearing slides so you'll have no trouble reaching items in the back. Store your most important files without a worry as a single lock secures both drawers. Eye-catching Brushed Nickel drawer pulls complement your choice of several contemporary or traditional finishes to make the Lateral File Cabinet as attractive as it is functional. Designed with your comfort in mind, the cabinet matches the height of Studio C desks (sold separately) to extend your workspace when placed side by side. This 2 drawer lateral filing cabinet meets ANSI/BIFMA quality test standards for safety and performance. See the full collection for coordinating items available to make your office your own with Studio C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.