Zoro Homepage
This item is Discontinued.
Bbf Studio C 60W x 30D L Shaped Desk with Mobile File Cabinet and 42W Return in Black Walnut STC008BWSU

Studio C 60W x 30D L Shaped Desk with Mobile File Cabinet and 42W Return in Black Walnut (Discontinued)

  • Mfr # STC008BWSU
  • Zoro # G603466064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC008BWSU
Zoro #
G603466064
UPC #
42976185831
Country of Origin
United States

Dimensions

Height
29.84
Width
59.45
Depth
71.019

Details

Finish
Black Walnut/Black Walnut
Color
Black Walnut/Black Walnut
Weight
245.1

Description

Choose this Bush Business Furniture Studio C L Shaped Desk for a comfortable design that works with you for years and a fresh finish that looks great anywhere. With a thick surface, an extended modesty panel and clean lines, the L Shaped Desk conveys a classic look that comes in your choice of several contemporary or traditional finishes to fit any workspace. The thermally fused laminate finish, durable edge banding and sturdy end panels resist scratches, stains and dents while standing up to the rigors of a 40-plus hour work week. Keep pesky computer cords out of your way with the cable management system for an organized work surface. The 42W Return attaches to either side of the 60W Desk to form a left or right handed L Shaped layout, while the 3 Drawer Mobile File Cabinet rolls with you throughout your office or remains in place as needed on any surface. One file drawer accepts legal, letter and A4-size paperwork while two box drawers organize small office supplies. A single lock secures the two bottom drawers to protect sensitive documents and personal items. This desk with storage set .meets ANSI/BIFMA quality test standards. Bush Business Furniture Studio C 60W x 30D L Shaped Desk with Mobile File Cabinet and 42W Return in Black Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.