
Studio C 72W x 30D L Shaped Desk with Hutch, Mobile File Cabinet and 42W Return in Modern Hickory (Discontinued)
- Mfr # STC006MHSU
- Zoro # G303465336
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC006MHSU
Zoro #
G303465336
UPC #
42976185800
Country of Origin
United States
Dimensions
Depth
71.019
Width
71.019
Height
65.839
Details
Finish
Modern Hickory/Modern Hickory
Color
Modern Hickory/Modern Hickory
Weight
371.45
Description
Choose this Bush Business Furniture Studio C L Shaped Desk with Hutch and Mobile File Cabinet for a comfortable design that works with you for years. With a thick surface, an extended modesty panel and clean lines, the L Shaped Desk conveys a classic look that comes in your choice of several contemporary or traditional finishes to fit any workspace. The thermally fused laminate finish, durable edge banding and sturdy end panels resist scratches, stains and dents while standing up to the rigors of a 40-plus hour work week. Keep pesky computer cords out of your way with the cable management system for an organized work surface. The 42W Return attaches to either side of the 72W Desk to form a left or right handed L Shaped layout. With 4 doors featuring self-closing Euro-style hinges, the Hutch conveniently stores office supplies, books and more. The 3 Drawer Mobile File Cabinet rolls with you throughout your office or remains in place as needed on any surface. One file drawer accepts legal, letter and A4-size paperwork while two box drawers organize supplies. A single lock secures the two bottom drawers to protect sensitive documents and personal items. This desk with storage set .meets ANSI/BIFMA quality test standards. Bush Business Furniture Studio C 72W x 30D L Shaped Desk with Hutch, Mobile File Cabinet and 42W Return in Modern Hickory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.