Zoro Homepage
This item is Discontinued.
Bbf Studio C 72W x 30D Office Desk with Mobile File Cabinet in Modern Hickory STC013MHSU

Studio C 72W x 30D Office Desk with Mobile File Cabinet in Modern Hickory (Discontinued)

  • Mfr # STC013MHSU
  • Zoro # G603466194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC013MHSU
Zoro #
G603466194
UPC #
42976185954
Country of Origin
United States

Dimensions

Depth
29.37
Height
29.84
Width
71.019

Details

Finish
Modern Hickory/Modern Hickory
Color
Modern Hickory/Modern Hickory
Weight
183.35

Description

Choose the Bush Business Furniture Studio C 72W Office Desk with Mobile File Cabinet for a durable workspace that looks great and lasts for years. With a thick surface, an extended modesty panel and clean lines, the Office Desk conveys a classic look that comes in your choice of several contemporary or traditional finishes to fit any workspace. The thermally fused laminate finish, durable edge banding and sturdy end panels resist scratches, stains and dents while standing up to the rigors of a 40-plus hour work week. Keep pesky computer cords out of your way with the cable management system for an organized work surface. The 3 Drawer Mobile File Cabinet rolls with you throughout your office or remains in place as needed on any surface. A full-extension file drawer glides on smooth ball bearing slides for an easy reach to letter, legal and A4-size paperwork while two box drawers organize office supplies. A single lock secures the two bottom drawers to protect sensitive documents and personal items. This desk with storage set .meets ANSI/BIFMA quality test standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.