Zoro Homepage
This item is Discontinued.
Bbf Studio C 72W x 36D U Shaped Desk with Mobile File Cabinet in Black Walnut STC004BWSU

Studio C 72W x 36D U Shaped Desk with Mobile File Cabinet in Black Walnut (Discontinued)

  • Mfr # STC004BWSU
  • Zoro # G903465316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC004BWSU
Zoro #
G903465316
UPC #
42976185756
Country of Origin
United States

Dimensions

Depth
100.43
Height
29.84
Width
71.019

Details

Finish
Black Walnut/Black Walnut
Color
Black Walnut/Black Walnut
Weight
384.75

Description

Give your office the workspace you need and the style you deserve with this Bush Business Furniture Studio C U Shaped Desk with Mobile File Cabinet. The extended surface of the 72W x 36D Bow Front Desk offers guests a rounded front to pull up a chair and collaborate, while the expansive U shaped configuration has all the room you could ever want to spread out and multitask. With a thermally fused laminate finish, this office set stands up to years of everyday use. Keep pesky computer cords out of your way with a cable management system for a neat work surface. The 3 Drawer Mobile File Cabinet rolls with you throughout your office or remains in place as needed on any surface. One file drawer accepts legal, letter and A4-size paperwork while two box drawers organize small office supplies. A single lock secures the two bottom drawers to protect sensitive documents and personal items. The popular, classic office furniture design is available in your choice of several contemporary and traditional finishes to fit any work environment. This desk with storage set .meets ANSI/BIFMA quality test standards for performance and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.