Zoro Homepage
This item is Discontinued.
Bbf Universal Floor Storage Cabinet with Doors and Shelves in White UNS128WH

Universal Floor Storage Cabinet with Doors and Shelves in White (Discontinued)

  • Mfr # UNS128WH
  • Zoro # G003466046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNS128WH
Zoro #
G003466046
UPC #
42976122379
Country of Origin
United States

Dimensions

Width
28.3464
Height
33.9763
Depth
24.685

Details

Color
White/White
Finish
White/White

Description

The Bush Business Furniture Universal Floor Storage Cabinet with Doors and Shelves features a commercial quality design and contemporary styling that suits virtually any home or professional environment. Organize your office, breakroom, garage, laundry room or another work or living space with an accent cabinet that's built to last and boasts plenty of practical storage capacity. Cabinet doors with smooth Euro-style hinges open to reveal one fixed shelf and one adjustable shelf that accommodate office supplies, books, tools and household items of various sizes. Each shelf supports up to 50 pounds, so storing larger materials is no problem. The Floor Cabinet's base includes adjustable levelers to compensate for uneven surfaces. Contemporary finish options include Storm Gray, Platinum Gray and White with Brushed Nickel hardware. This 2 Door Storage Cabinet has been tested to meet ANSI/BIFMA quality standards for safety and performance. Create your own modular storage solution by adding the Universal Floor Storage Cabinet with Drawer and Shelves, Floor Storage Cabinet with Drawers, Wall Cabinet with Doors, Tall Narrow Storage Cabinet and Tall Storage Cabinet with Doors (coordinating items sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.