All Threaded Rod, 1-8, 6 ft OAL, Steel Alloy, Zinc CR+3

  • Mfr # 777093

  • Zoro # G421831037


product price: $35.95
/ea
Sold in multiples of 2 for $71.90

Key Features

System of Measurement
Inch
Meets/Exceeds
ASTM A307
Tensile Strength
60,000 psi
Material Grade/Class
A grade
Material Quality Standards
ASTM A307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777093
Zoro #
G421831037
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
6 ft

Details

System of Measurement
Inch
Meets/Exceeds
ASTM A307
Tensile Strength
60,000 psi
Material Grade/Class
A grade
Material Quality Standards
ASTM A307
Thread Type
UNC

Description

BBI all threaded rod imperial, 1-8 thread, 6 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.