All Threaded Rod, 1/2-13, 12 ft OAL, Steel Alloy, Zinc CR+3
Mfr # 777057
Zoro # G121831047
product price:Â $18.65
/ea
Sold in multiples of 300 for $5,595.00
Key Features
Material Grade/Class
A grade
Overall Length
12 ft
Tensile Strength
60,000 psi
Meets/Exceeds
ASTM A307
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
777057
Zoro #
G121831047
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 ft
Thread Size
1/2"-13
Details
Material Grade/Class
A grade
Tensile Strength
60,000 psi
Meets/Exceeds
ASTM A307
Thread Type
UNC
Description
BBI all threaded rod imperial, 1/2-13 thread, 12 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.