All Threaded Rod, 3/8-16, 10 ft OAL, Steel Alloy, Zinc CR+3

  • Mfr # 777035

  • Zoro # G421831051


product price:  $7.65
/ea
Sold in multiples of 25 for $191.25

Key Features

Tensile Strength
60,000 psi
Overall Length
10 ft
Material
Steel Alloy
Thread Size
3/8"-16
Meets/Exceeds
ASTM A307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777035
Zoro #
G421831051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Thread Size
3/8"-16

Details

Tensile Strength
60,000 psi
Material
Steel Alloy
Meets/Exceeds
ASTM A307
Thread Type
UNC
Material Grade/Class
A grade

Description

BBI all threaded rod imperial, 3/8-16 thread, 10 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.