Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Threaded Rod, 3/8-16, 6 ft OAL, Stainless Steel

  • Mfr # 886180

  • Zoro # G121831221


product price: $10.95
/ea
Sold in multiples of 25 for $273.75

Key Features

Thread Size
3/8"-16
Material Quality Standards
ASTM F593
Overall Length
6 ft
Material
Stainless Steel
Material Grade/Class
304/18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886180
Zoro #
G121831221
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
6 ft

Details

Material Quality Standards
ASTM F593
Material
Stainless Steel
Material Grade/Class
304/18-8
Thread Pitch
16

Description

BBI all threaded rod imperial, 3/8-16 thread, 6 ft OAL, stainless steel, 304/18-8 grade, material specification: ASTM F593.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.