All Threaded Rod, 3/8-16, 6 ft OAL, Steel Alloy, Zinc CR+3
Mfr # 777033
Zoro # G421831143
product price: $4.65
/ea
Sold in multiples of 1225 for $5,696.25
Key Features
Thread Type
UNC
Overall Length
6 ft
Tensile Strength
60,000 psi
Meets/Exceeds
ASTM A307
Material Grade/Class
A grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777033
Zoro #
G421831143
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Thread Size
3/8"-16
Details
Thread Type
UNC
Tensile Strength
60,000 psi
Meets/Exceeds
ASTM A307
Material Grade/Class
A grade
Description
BBI all threaded rod imperial, 3/8-16 thread, 6 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.