All Threaded Rod, 5/8-11, 10 ft OAL, Steel Alloy, Zinc CR+3
Mfr # 777065
Zoro # G821831033
product price: $11.35
/ea
Sold in multiples of 200 for $2,270.00
Key Features
Material Grade/Class
Grade A
Tensile Strength
60,000 psi
Overall Length
10 ft
Thread Size
5/8"-11
Material
Steel Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
777065
Zoro #
G821831033
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Thread Size
5/8"-11
Details
Material Grade/Class
Grade A
Tensile Strength
60,000 psi
Material
Steel Alloy
Thread Type
UNC
Meets/Exceeds
ASTM A307
Description
BBI all threaded rod imperial, 5/8-11 thread, 10 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.