All Threaded Rod, 7/8-9, 6 ft OAL, Steel Alloy, Zinc CR+3

  • Mfr # 777083

  • Zoro # G621831035


product price: $34.25
/ea
Sold in multiples of 6 for $205.50

Key Features

Material Grade/Class
A grade
Thread Type
UNC
Overall Length
6 ft
System of Measurement
Inch
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777083
Zoro #
G621831035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Thread Size
7/8"-9

Details

Material Grade/Class
A grade
Thread Type
UNC
System of Measurement
Inch
Tensile Strength
60,000 psi
Meets/Exceeds
ASTM A307

Description

BBI all threaded rod imperial, 7/8-9 thread, 6 ft OAL, steel alloy, zinc CR+3, A grade, material specification: ASTM A307, 60,000 psi tensile strength, 70 to 100 HRB hardness, UNC thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.