BUTTON SOCKET CAP SCREW, #8-32, .25 OAL, ALLOY STEEL, 3A GRADE
- Mfr # 201024
- Zoro # G222802106
product price:Â
$
0.04
/ea
Sold in multiples of 250 for
$10.00
Key Features
Button Head
Thread Size
#8-32
Screw Length
1/4"
Material
Alloy Steel
Finish
Thermal Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201024
- Zoro #
- G222802106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Screw Length
- 1/4"
Details
- Item
- Socket Cap Screws
- Material
- Alloy Steel
- Finish
- Thermal Black Oxide
- Head Type
- Button
Description
BBI 201024 BUTTON SOCKET CAP SCREW, #8-32, .25 OAL, ALLOY STEEL, 3A GRADE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.