Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Fully Threaded Machine Screw, 1/4-20, 1 in OAL, Round Head, Zinc CR+3 Plated, Drive

  • Mfr # 577631

  • Zoro # G021831406


product price: $0.05
/ea
Sold in multiples of 2500 for $125.00

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
imperial
Finish
Zinc CR+3 Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577631
Zoro #
G021831406
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 in

Details

Head Type
Round
Drive
Combination Phillips/Slotted
System of Measurement
imperial
Finish
Zinc CR+3 Plated

Description

BBI machine screw combo fully threaded, imperial, 1/4-20 thread, 1 in OAL, round head, zinc CR+3 plated, Phillips/Slotted drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.