Zoro Homepage

Combo Fully Threaded Machine Screw, 1/4-20, 3 in OAL, Round Head, Zinc CR+3 Plated, Drive

  • Mfr # 577679

  • Zoro # G621834227


product price: $0.28
/ea
Sold in multiples of 100 for $28.00

Key Features

Combination Phillips/Slotted Drive
Round Head
System of Measurement
imperial
Finish
Zinc CR+3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577679
Zoro #
G621834227
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 in

Details

System of Measurement
imperial
Drive
Combination Phillips/Slotted
Head Type
Round
Finish
Zinc CR+3

Description

BBI machine screw combo fully threaded, imperial, 1/4-20 thread, 3 in OAL, round head, zinc CR+3 plated, Phillips/Slotted drive.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.