Combo Fully Threaded Machine Screw, 1/4-20, 3/4 in OAL, Round Head, Zinc CR+3 Plated, Drive
Mfr # 577623
Zoro # G221831213
product price: $0.05
/ea
Sold in multiples of 3000 for $150.00
Key Features
Combination Phillips/Slotted Drive
Round Head
System of Measurement
imperial
Thread Size
1/4-20
Finish
Zinc CR+3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577623
Zoro #
G221831213
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4-20
Fastener Length
3/4 in
Details
Drive
Combination Phillips/Slotted
System of Measurement
imperial
Head Type
Round
Finish
Zinc CR+3
Description
BBI machine screw combo fully threaded, imperial, 1/4-20 thread, 3/4 in OAL, round head, zinc CR+3 plated, Phillips/Slotted drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.