Combo Fully Threaded Machine Screw, 1/4-20, 3/8 in OAL, Round Head, Zinc CR+3 Plated, Drive

  • Mfr # 577611

  • Zoro # G621831127


product price: $0.04
/ea
Sold in multiples of 4000 for $160.00

Key Features

Round Head
Combination Phillips/Slotted Drive
Thread Size
1/4-20
Finish
Zinc CR+3
System of Measurement
imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577611
Zoro #
G621831127
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/8 in
Thread Size
1/4-20

Details

Head Type
Round
Finish
Zinc CR+3
System of Measurement
imperial
Drive
Combination Phillips/Slotted

Description

BBI machine screw combo fully threaded, imperial, 1/4-20 thread, 3/8 in OAL, round head, zinc CR+3 plated, Phillips/Slotted drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.