Cone Lock Nut, 1-8, Metal/Medium Carbon Steel, Zinc CR+3/Waxed, C Material Grade, Right Thread
Mfr # 825290
Zoro # G421834182
product price: $1.55
/eaSold in multiples of 100 for $155.00
Key Features
Material
Medium Carbon Steel
Material Grade/Class
C
Finish
Zinc CR+3/Waxed
Thread Size
1"-8
Thread Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825290
Zoro #
G421834182
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Hex Width
1-1/2 in
Hex Height
35/64 in
Details
Material
Medium Carbon Steel
Material Grade/Class
C
Finish
Zinc CR+3/Waxed
Thread Direction
Right
Description
BBI lock nut cone, imperial, 1-8 thread, metal/medium carbon steel, zinc CR+3/Waxed, material grade: C, right hand thread, hex style, 35/64 in H, 1-1/2 in width across flats, 24 to 32 HRC hardness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.