Shop BBI
See all product information
Create Account
Cone Lock Nut, 1/2-13, Metal/Medium Carbon Steel, Zinc CR+3/Waxed, C Material Grade, Right Thread
- Mfr # 825190
- Zoro # G221835143
product price:Â
$
0.25
/ea
Sold in multiples of 750 for
$187.50
Key Features
Material
Metal, Medium Carbon Steel
Material Grade/Class
C
Finish
Zinc CR+3/Waxed
Hex Height
5/16 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825190
- Zoro #
- G221835143
- UPC #
- 662403713026
- Country of Origin
- United States
- Material
- Metal, Medium Carbon Steel
- Material Grade/Class
- C
- Finish
- Zinc CR+3/Waxed
- Thread Direction
- Right
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 1/2"-13
- Hex Height
- 5/16 in
- Hex Width
- 3/4 in
- Slot Width
- 3/4 in
Description
BBI lock nut cone, imperial, 1/2-13 thread, metal/medium carbon steel, zinc CR+3/Waxed, material grade: C, right hand thread, hex style, 5/16 in H, 3/4 in width across flats, 24 to 32 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.