Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw Galvanized/Dacrotized, 6 x 2

  • Mfr # 687058

  • Zoro # G421836582


product price: $0.07
/ea
Sold in multiples of 3500 for $245.00

Key Features

Bugle Head
Phillips Drive
Application
decking applications
Screw Size
#6
Finish
DACROTIZED
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687058
Zoro #
G421836582
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Application
decking applications
Head Type
Bugle
Finish
DACROTIZED
Drive
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.