Finished Hex Nut, 1/2-13, Medium Carbon Steel, Zinc CR+3, 5 SAE J995 Material Grade, Right Thread
Mfr # 848058
Zoro # G721833908
product price: $0.21
/eaSold in multiples of 100 for $21.00
Key Features
Material
Medium Carbon Steel
Thread Size
1/2"-13
Standards
SAE J995
Thread Direction
Right
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848058
Zoro #
G721833908
UPC #
662403728587
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Hex Width
3/4 in
Hex Height
7/16 in
Details
Material
Medium Carbon Steel
Standards
SAE J995
Thread Direction
Right
Thread Type
Coarse
Finish
Zinc Plated CR+3
Description
BBI finished hex nut imperial, 1/2-13 thread, medium carbon steel, zinc CR+3, material grade: 5 SAE J995, right hand thread, 3/4 in width across flats, 7/16 in H, UNC thread, 3/4 in wrench, HRC 32 hardness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.