Shop BBI
See all product information
Create Account
Flat Socket Cap Screw, 5/16-18, 5/8 in OAL, Stainless Steel, A2 (18-8) Grade
- Mfr # 212091
- Zoro # G821832283
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Flat Head
Hex Drive
Thread Size
5/16"-18
Material
Stainless Steel
Drive Size
3/16 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212091
- Zoro #
- G821832283
- UPC #
- 662403627804
- Country of Origin
- United States
- Material
- Stainless Steel
- Head Type
- Flat
- Drive Type
- Hex
- System of Measurement
- Imperial
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 5/8 in
- Drive Size
- 3/16 in
Description
BBI flat socket cap screw imperial, 5/16-18 thread, 5/8 in OAL, stainless steel, A2 (18-8) grade, material specification: ASTM F879-02a, 3/16 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.