Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/2-13, 1-1/2 in L Under Head, 8 Grade, Alloy Steel
- Mfr # 455298
- Zoro # G021833042
product price:Â
$
0.61
/ea
Sold in multiples of 50 for
$30.50
Key Features
Finish
Zinc Yellow Bake CR+6
Rockwell Hardness
33 to 39 HRC
Thread Type
UNC
Head Height
5/16 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 455298
- Zoro #
- G021833042
- UPC #
- 662403339318
- Country of Origin
- United States
- Finish
- Zinc Yellow Bake CR+6
- Rockwell Hardness
- 33 to 39 HRC
- Thread Type
- UNC
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- System of Measurement
- Imperial
- Material
- Alloy Steel
- Material of Construction
- ASTM B633-Fe, Zn5 Type 2
Dimensions
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
BBI cap screw fully threaded, imperial, 1/2-13 thread, 1-1/2 in L under head, 8 grade, alloy steel, zinc yellow bake CR+6, UNC thread, 5/16 in H head, hex head, 150,000 psi tensile strength, material specification: ASTM B633-Fe, zn5 type 2, 33 to 39 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.