Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/2-13, 1 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847294
- Zoro # G821831255
product price:Â
$
0.30
/ea
Sold in multiples of 400 for
$120.00
Key Features
System of Measurement
Imperial
Material
Medium Carbon Steel
Thread Type
UNC
Rockwell Hardness
25 to 34 HRC
Material of Construction
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847294
- Zoro #
- G821831255
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Material
- Medium Carbon Steel
- Thread Type
- UNC
- Rockwell Hardness
- 25 to 34 HRC
- Material of Construction
- ASTM B633
- Tensile Strength
- 120,000 psi
- Thread Style
- Fully Threaded
- Finish
- Zinc CR+3
Dimensions
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
BBI cap screw fully threaded, imperial, 1/2-13 thread, 1 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/16 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.