Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 1/4-20, 1/2 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847002
- Zoro # G321833131
product price:Â
$
0.05
/ea
Sold in multiples of 3300 for
$165.00
Key Features
Thread Type
UNC
Finish
Zinc CR+3
Thread Size
1/4"-20
Thread Style
Fully Threaded
Rockwell Hardness
25 to 34 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847002
- Zoro #
- G321833131
- UPC #
- 662403724398
- Country of Origin
- United States
- Thread Type
- UNC
- Finish
- Zinc CR+3
- Thread Style
- Fully Threaded
- Rockwell Hardness
- 25 to 34 HRC
- System of Measurement
- Imperial
- Tensile Strength
- 120,000 psi
- Material of Construction
- ASTM B633
- Material
- Medium Carbon Steel
Dimensions
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Description
BBI cap screw fully threaded, imperial, 1/4-20 thread, 1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 5/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.