Shop BBI
See all product information
Create Account
Fully Threaded Cap Screw, 3/4-10, 2-1/2 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847512
- Zoro # G321831526
product price:Â
$
1.69
/ea
Sold in multiples of 90 for
$152.10
Key Features
Material
Medium Carbon Steel
Thread Size
3/4"-10
Finish
Zinc CR+3
Material of Construction
ASTM B633
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 847512
- Zoro #
- G321831526
- UPC #
- -
- Country of Origin
- United States
- Material
- Medium Carbon Steel
- Finish
- Zinc CR+3
- Material of Construction
- ASTM B633
- System of Measurement
- Imperial
- Thread Type
- UNC
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- 25 to 34 HRC
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
Description
BBI cap screw fully threaded, imperial, 3/4-10 thread, 2-1/2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 15/32 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.