Fully Threaded Cap Screw, 5/8-11, 2 in L Under Head, 5 Grade, Medium Carbon Steel, Zinc CR+3
- Mfr # 847432
- Zoro # G121831092
product price:Â
$
0.76
/ea
Sold in multiples of 175 for
$133.00
Key Features
Head Height
25/64 in
Tensile Strength
120,000 psi
Rockwell Hardness
25 to 34 HRC
Thread Type
UNC
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847432
- Zoro #
- G121831092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- 25 to 34 HRC
- Thread Type
- UNC
- System of Measurement
- Imperial
- Thread Style
- Fully Threaded
- Finish
- Zinc CR+3
- Material
- Medium Carbon Steel
- Material of Construction
- ASTM B633
Description
BBI cap screw fully threaded, imperial, 5/8-11 thread, 2 in L under head, 5 grade, medium carbon steel, zinc CR+3, UNC thread, 25/64 in H head, hex head, 120,000 psi tensile strength, material specification: ASTM B633, 25 to 34 HRC hardness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.