Shop BBI
See all product information
Create Account
Fully Threaded Hex Bolt, 3/8-16, 1-1/4 in L Under Head, A Grade, Steel, Zinc CR+3
- Mfr # 494048
- Zoro # G121833041
product price:Â
$
0.15
/ea
Sold in multiples of 1000 for
$150.00
Key Features
Finish
Zinc CR+3
Thread Type
UNC
Head Height
1/4 in
System of Measurement
Imperial
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 494048
- Zoro #
- G121833041
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc CR+3
- Thread Type
- UNC
- System of Measurement
- Imperial
- Thread Style
- Fully Threaded
- Material
- Steel
- Material of Construction
- ASTM A307
Dimensions
- Head Height
- 1/4 in
- Thread Size
- 3/8"-16
Description
BBI hex bolt fully threaded, imperial, 3/8-16 thread, 1-1/4 in L under head, A grade, steel, zinc CR+3, UNC thread, 1/4 in H head, hex head, material specification: ASTM A307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.