Fully Threaded Round Socket Cap Screw, 1/4-20, 1/2 in OAL, Heat Treated Alloy Steel, 3A Grade
- Mfr # 11632
- Zoro # G421833222
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Hex Drive
Thread Size
1/4"-20
Material
Heat Treated Alloy Steel
Finish
Plain/Thermal Black Oxide
Drive Size
3/16 in
Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11632
- Zoro #
- G421833222
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Heat Treated Alloy Steel
- Finish
- Plain/Thermal Black Oxide
- Drive Type
- Hex
- Standards
- ASTM A574
- System of Measurement
- Imperial
- Thread Type
- Fully Threaded
Dimensions
- Thread Size
- 1/4"-20
- Screw Length
- 1/2 in
- Drive Size
- 3/16 in
Description
BBI round socket cap screw fully threaded, series: 1960, imperial, 1/4-20 thread, 1/2 in OAL, heat treated alloy steel, 3A grade, plain/thermal black oxide, material specification: ASTM A574, 3/16 in drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.