Fully Threaded Round Socket Cap Screw, M12x1.75, 20 mm OAL, Alloy Steel, 12.9 Grade
- Mfr # 841192
- Zoro # G721832376
product price:Â
$
0.78
/ea
Sold in multiples of 50 for
$39.00
Key Features
Hex Drive
Thread Size
M12-1.75
Screw Length
20 mm
Material
Alloy Steel
Finish
Zinc Bake CR+6
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841192
- Zoro #
- G721832376
- UPC #
- 662403719936
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Zinc Bake CR+6
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Fully Threaded
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 20 mm
- Drive Size
- 10 mm
Description
BBI round socket cap screw fully threaded, metric, M12X1.75 thread, 20 mm OAL, alloy steel, 12.9 grade, zinc bake CR+6, 10 mm drive, hex drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.