Fully Threaded Self-Drilling Screw, #10-16, 1-1/2 in OAL, Indented Hex/Washer Head, Hex Drive
Mfr # 693150
Zoro # G021831031
product price: $0.08
/eaSold in multiples of 3000 for $240.00
Key Features
Hex Drive
Screw Size
#10-16
Fastener Length
1-1/2 in
Drive Size
0.312 in
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693150
Zoro #
G021831031
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#10-16
Fastener Length
1-1/2 in
Drive Size
0.312 in
Details
Drive
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Steel
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 1-1/2 in OAL, indented hex/washer head, hex drive, low carbon steel, zinc CR+3, drill point, #3 point, 0.312 in drive, 0.414 in head, BSD thread, HRC 32 to 40 hardness.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.