Fully Threaded Self-Drilling Screw, #10-16, 1-1/4 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693145
Zoro # G421834014
product price: $0.06
/eaSold in multiples of 3500 for $210.00
Key Features
Flange Hex Head
Hex Drive
Screw Size
#10-16
Thread Style
Fully Threaded
Fastener Length
1-1/4 in
Finish
zinc CR+3
Material
low carbon steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693145
Zoro #
G421834014
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-16
Fastener Length
1-1/4 in
Details
Head Type
Flange Hex
Thread Style
Fully Threaded
Finish
zinc CR+3
Material
low carbon steel
Drive
Hex
System of Measurement
imperial
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 1-1/4 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.