Shop BBI
See all product information
Create Account
Fully Threaded Self-Drilling Screw, #10-16, 1 in OAL, Indented Hex/Washer Head, Unslotted Drive
- Mfr # 693140
- Zoro # G321832189
product price:Â
$
0.04
/ea
Sold in multiples of 3300 for
$132.00
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Imperial
Material
Low Carbon Steel
Finish
Zinc CR+3
Thread Style
Fully Threaded
Drill Point Size
#3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 693140
- Zoro #
- G321832189
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Imperial
- Head Type
- Flange Hex
- Drive
- Hex
- Material
- Low Carbon Steel
- Finish
- Zinc CR+3
- Thread Style
- Fully Threaded
- Drive Type
- Unslotted
Dimensions
- Screw Size
- #10-16
- Fastener Length
- 1 in
- Drill Point Size
- #3
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 1 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.