Zoro Homepage

Fully Threaded Self-Drilling Screw, #10-16, 1/2 in OAL, Indented Hex/Washer Head, Unslotted Drive

  • Mfr # 693125

  • Zoro # G921836730


product price: $0.05
/ea
Sold in multiples of 1000 for $50.00

Key Features

Flange Hex Head
Hex Drive
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1/2 in
Finish
Zinc Plated CR+3
Material
Low carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693125
Zoro #
G921836730
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-16
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Finish
Zinc Plated CR+3
Material
Low carbon steel
Thread Style
Fully Threaded

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 1/2 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products