Zoro Homepage

Fully Threaded Self-Drilling Screw, #10-16, 2-1/2 in OAL, Indented Hex/Washer Head, Hex Drive

  • Mfr # 693160

  • Zoro # G121832402


product price: $0.16
/ea
Sold in multiples of 2000 for $320.00

Key Features

Hex Drive
Flange Hex Head
Fastener Length
2-1/2 in
Thread Style
Fully Threaded
Finish
Zinc CR+3
Screw Size
#10-16
Drive Size
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693160
Zoro #
G121832402
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2-1/2 in
Screw Size
#10-16
Drive Size
0.312 in

Details

Drive
Hex
Thread Style
Fully Threaded
Finish
Zinc CR+3
Head Type
Flange Hex
Material
Low Carbon Steel

Description

BBI self-drilling screw fully threaded, series: Teks, imperial, #10-16 thread, 2-1/2 in OAL, indented hex/washer head, hex drive, low carbon steel, zinc CR+3, drill point, #3 point, 0.312 in drive, 0.414 in head, BSD thread, HRC 32 to 40 hardness.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products