Fully Threaded Self-Drilling Screw, #10-16, 5/8 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693130
Zoro # G621831929
product price: $0.05
/eaSold in multiples of 7500 for $375.00
Key Features
Hex Drive
Flange Hex Head
Thread Style
Fully Threaded
System of Measurement
imperial
Fastener Length
5/8 in
Material
low carbon steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693130
Zoro #
G621831929
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-16
Fastener Length
5/8 in
Details
Thread Style
Fully Threaded
Drive
Hex
System of Measurement
imperial
Head Type
Flange Hex
Material
low carbon steel
Description
BBI self-drilling screw fully threaded, series: Teks, measurement system: imperial, #10-16 thread, 5/8 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #2 point.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.