Fully Threaded Self-Drilling Screw, #12-14, 1 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693175
Zoro # G821833044
product price: $0.06
/eaSold in multiples of 2300 for $138.00
Key Features
Hex Drive
Flange Hex Head
Thread Style
Fully Threaded
Fastener Length
1 in
Screw Size
#12-14
Materials for Use With
Metal
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693175
Zoro #
G821833044
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
1 in
Screw Size
#12-14
Details
Thread Style
Fully Threaded
Materials for Use With
Metal
Drive
Hex
System of Measurement
Inch
Head Type
Flange Hex
Material
Low Carbon Steel
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, #12-14 thread, 1 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.