Fully Threaded Self-Drilling Screw, 1/4-14, 2-1/2 in OAL, Indented Hex/Washer Head, Hex Drive
Mfr # 693260
Zoro # G421832737
product price: $0.24
/eaSold in multiples of 1000 for $240.00
Key Features
Hex Drive
Finish
Zinc CR+3
Interior/Exterior
Interior/Exterior
Material
Steel
Thread Style
Fully Threaded
Fastener Length
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693260
Zoro #
G421832737
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
2 1/2 in
Screw Size
1/4-14
Details
Finish
Zinc CR+3
Interior/Exterior
Interior/Exterior
Material
Steel
Thread Style
Fully Threaded
Drive
Hex
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, 1/4-14 thread, 2-1/2 in OAL, indented hex/washer head, hex drive, low carbon steel, zinc CR+3, drill point, #3 point, BSD thread, HRC 32 to 40 hardness.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.