Fully Threaded Self-Drilling Screw, 1/4-14, 2 in OAL, Indented Hex/Washer Head, Unslotted Drive
Mfr # 693250
Zoro # G921837591
product price: $0.14
/eaSold in multiples of 1000 for $140.00
Key Features
Flange Hex Head
Hex Drive
System of Measurement
imperial
Thread Style
Fully Threaded
Fastener Length
2 in
Material
low carbon steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693250
Zoro #
G921837591
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
2 in
Screw Size
1/4-14
Details
System of Measurement
imperial
Thread Style
Fully Threaded
Head Type
Flange Hex
Drive
Hex
Material
low carbon steel
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, 1/4-14 thread, 2 in OAL, indented hex/washer head, unslotted drive, low carbon steel, zinc CR+3, drill point, #3 point.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.