Fully Threaded Self-Drilling Screw, 1/4-14, 3 in OAL, Indented Hex/Washer Head, Hex Drive
Mfr # 693265
Zoro # G221835129
product price: $0.28
/eaSold in multiples of 1000 for $280.00
Key Features
Hex Drive
Flange Hex Head
Drive Size
0.438 in
Screw Size
1/4-14
Thread Style
Fully Threaded
Fastener Length
3 in
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693265
Zoro #
G221835129
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
0.438 in
Screw Size
1/4-14
Fastener Length
3 in
Details
Drive
Hex
Thread Style
Fully Threaded
Head Type
Flange Hex
Interior/Exterior
Interior/Exterior
Finish
Zinc Plated CR+3
Material
low carbon steel
Description
BBI self-drilling screw fully threaded, series: Teks, imperial, 1/4-14 thread, 3 in OAL, indented hex/washer head, hex drive, low carbon steel, zinc CR+3, drill point, #3 point, 0.438 in drive, 0.59 in head, BSD thread, HRC 32 to 40 hardness.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.