Shop BBI
See all product information
Create Account
Fully Threaded Self-Drilling Screw, #8-18, 1 in OAL, Wafer Head, Drive, Low Carbon Steel, Zinc CR+3
- Mfr # 693795
- Zoro # G721831416
product price:Â
$
0.05
/ea
Sold in multiples of 5000 for
$250.00
Key Features
Wafer Head
Phillips Drive
Screw Size
#8-18
System of Measurement
Imperial
Fastener Length
1 in
Tip Type
#2 point
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 693795
- Zoro #
- G721831416
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Imperial
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- #2 point
- Material
- Low Carbon Steel
- Finish
- Zinc CR+3
- Thread Style
- Fully Threaded
- Drive Type
- Phillips®
Dimensions
- Screw Size
- #8-18
- Fastener Length
- 1 in
- Drill Point Size
- #2
Description
BBI self-drilling screw fully threaded, imperial, #8-18 thread, 1 in OAL, wafer head, Phillips drive, low carbon steel, zinc CR+3, #2 point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.